Beli stainless steel 304 harga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
- ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)atribut:
- Material: Stainless Steel SUS 304
- AS ONE Stainless Tube (SUS304) (Plat)Deskripsi:A stainless steel tube that can be used in a variety of situations.atribut:
- Material: Stainless steel (SUS304)
- Length (mm): 1000
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)Deskripsi:ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- NPT Adaptor (inch): 1/4
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- TRUSCO Jaring Kawat Stainless SteelDeskripsi:The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.atribut:
- Width (mm): 1000
- Length (m): 5
- Mesh: 20
- Count (#): 30
- Mesh Size (A): 0.98
- Wire Diameter (mm): 0.29
- SOL HARD Stainless Steel Padlock (Gembok)atribut:
- Material: Body, shackle:Stainless steel (SUS304), Key:Brass
- Specification: 3 keys included
- Purpose of Use: Various doors, mailboxes, lockers, bags, storage boxes at construction sites, tool boxes, car stop poles, and the like.
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)atribut:
- Drat Type: Half drat
- Material: SS 304
- TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Deskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- monotaro Sambungan Pipa Tee SSDeskripsi:Produk ini juga sering disebut dengan Sambungan pipa Teeatribut:
- Material: Stainless steel (equivalent to SCS13A)
- Shape: Tee
- Type Of Thread: PT screw
- Dimension A (mm): 19
- Maximum Operating Pressure (MPa): 1
- Nominal Diameter A: 8
- Nominal Diameter B: 1/4
- SOL Stainless Steel Padlockatribut:
- Material: Body, shackle:Stainless steel (SUS304), Key:Brass
- Specification: 3 keys included
- Purpose of Use: Various doors, mailboxes, lockers, bags, storage boxes at construction sites, tool boxes, car stop poles, and the like.
- GETRA Sink Table Stainless Steel (Wastafel)Deskripsi:Full stainless steel cabinet Knock-down system With Grid Undershelf Table top: 1 mm stainless steel High density boardatribut:
- Width (mm): 700
- Height (mm): 850+100
- Bowl Dimension (mm): 800x500x300
- TRUSCO Stainless Steel TweezersDeskripsi:Use:Pinch small stuffatribut:
- Material: Acid Resistant and Anti-magnetic Stainless Steel (SUS304L)
- Tip: Tipped Rounded End Type
- Total Length (mm): 120
- Width (mm): 10
Daftar Harga stainless steel 304 harga Terbaru October 2026
| monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal) | Rp20.900 |
| ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang) | Rp30.900 |
| AS ONE Stainless Tube (SUS304) (Plat) | Rp319.900 |
| monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal) | Rp14.900 |
| SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan) | Rp1.499.900 |
| TRUSCO Jaring Kawat Stainless Steel | Rp3.799.900 |
| SOL HARD Stainless Steel Padlock (Gembok) | Rp579.900 |
| Wasser Pump Submersible (Pompa Celup) | Rp949.900 |
| monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L) | Rp13.900 |
| TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang) | Rp489.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9sP103460352-2.jpg)
/bzP103675431-1.jpg)
%20(Plat)/lpP102261781-4.jpg)
/d0P103460468-3.jpg)
/kbP105472731-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/SOL%20HARD%20Stainless%20Steel%20Padlock%20(Gembok)/P102003336-1.jpg)
/l1P102093757-5.jpg)
/asP103461388-5.jpg)
/lrP101000783-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/SOL%20Stainless%20Steel%20Padlock/P102003329-1.jpg)
/f2P103472542-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)